Plug Adapter, Surge, Swivel, 5-15R, 5-15P, 0 ft., Black
Mfr # SWIVEL6
Zoro # G6774566
product price: $26.69
/eaKey Features
Type
Surge, Swivel
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
0 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SWIVEL6
Zoro #
G6774566
UPC #
037332223463
Country of Origin
China
Dimensions
Cord Length
0 ft.
Details
Item
Plug Adapter
Type
Surge, Swivel
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
None
Standards
CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 42 (Canada); NOM (Mexico); UL 1449; UL 497A; UL 1363; FCC Part 68; RoHS
Number of Outlets
6
NEMA Receptacle Configuration
NEMA 5-15R
Housing Material
Plastic
Voltage
120VAC
Max. Amps
15A
Frequency
60 Hz
Description
Surge Protector Swivel 6 Outlet Wallmoun
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.