
Poe To Usb Micro-B And Rj45 Ac
Mfr # NPOE-SPL-G-5VMU
Zoro # G5192425
product price: $21.35
/eaKey Features
Height
0.9"
Depth
1.1"
Width
3.2"
Input Voltage
5 V DC
Product Type
Signal Splitter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPOE-SPL-G-5VMU
Zoro #
G5192425
UPC #
37332242143
Country of Origin
China
Dimensions
Height
0.9"
Depth
1.1"
Width
3.2"
Details
Input Voltage
5 V DC
Product Type
Signal Splitter
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.