Port Extender/Splitter, Wall Plate, UTP (Discontinued)
- Mfr # B136-100-WP-1
- Zoro # G8511517
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B136-100-WP-1
Zoro #
G8511517
UPC #
037332162892
Country of Origin
China
Dimensions
Length
4.5 in
Manufacturer Warranty Length
1 yr
Details
Item
Port Extender/Splitter, Wall Plate Receiver
Cable Type
UTP
Number of Ports
1
Color
White
Material
Plastic
Product Type
Video Extender Receiver
Includes Mounting Hardware
Yes
Wallplate Type
Audio/Video
Compatible Cable Performance Category
6
Compatible Connector Type
RCA
Description
Port Extender/Splitter, Wall Plate Receiver, Product Type Wall Plate and Jack, Wallplate Type Audio/Video, Color White, Compatible Connector Type RCA, Number of Ports 1, Compatible Cable Performance Category 6, Material Plastic, Features The Wall Plate Form Factor Blends Seamlessly Into A Wall, The Plug and Play Convenience Makes for An Easy, Efficient Setup, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.