Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Gigabit Ethernet Switch with 8 Outlet PDU 1U 16

  • Mfr # NSU-G16

  • Zoro # G6771118


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Standards
IEEE 802.3ab (1000BASE-T GbE), IEEE 802.3u (100BASE-TX Fast Ethernet), IEEE 802.3i (10BASE-T Ethernet), IEEE 802.3x (Full Duplex/Flow Control), IEEE 802.3 (NWAY Auto-Negotiation), 802.3ac (VLAN) and 802.3az (Energy Efficient Ethernet)
Height
1.7"
Depth
8.4"
Includes
PDU Ethernet Switch 1U Combo with 16 Unmanaged Gigabit Ports, Rack-mount Hardware, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSU-G16
Zoro #
G6771118
UPC #
037332202840
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7"
Depth
8.4"
Width
18.7"
Cord Length
6 ft
Rack Height
1U
Cable Length
6 ft

Details

Item
PDU
Input Voltage
120 V AC
Standards
IEEE 802.3ab (1000BASE-T GbE), IEEE 802.3u (100BASE-TX Fast Ethernet), IEEE 802.3i (10BASE-T Ethernet), IEEE 802.3x (Full Duplex/Flow Control), IEEE 802.3 (NWAY Auto-Negotiation), 802.3ac (VLAN) and 802.3az (Energy Efficient Ethernet)
Includes
PDU Ethernet Switch 1U Combo with 16 Unmanaged Gigabit Ports, Rack-mount Hardware, Owner's Manual
Color
Black
Connector Type
NEMA 5-15P
Mounting
Rack
Receptacle Type
NEMA 5-15R
Circuit Breaker
Yes
Plug/Connector Type
NEMA 5-15P
Mount Type
Rack-mountable
PDU Type
Basic
Mounting Orientation
Horizontal
Receptacle Detail
8 x NEMA 5-15R
Power Rating (Watt)
1440 W
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Green Environmental Attribute
Environmentally Friendly
Power
1440 W
Input Current
12 A

Description

Port Gigabit Ethernet Switch with 8 Outl

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.