Portable 2-Port USB Battery Charger Mobile Power Bank 12k mAh

  • Mfr # UPB-12K0-S2X2U

  • Zoro # G6771093


product price:  $54.89
/ea

Key Features

Input Voltage
5 V DC
Includes
UPB-12K0-S2X2U 12,000mAh Dual-Port Mobile Power Bank USB Battery Charger, USB Micro-B Cable, 3 ft, Owner's Manual
Overall Depth
1 in
Height
5.5 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPB-12K0-S2X2U
Zoro #
G6771093
UPC #
037332209092
Country of Origin
China

Dimensions

Overall Depth
1 in
Height
5.5 in
Width
2.5 in
Overall Width
2.5 in
Overall Height
5.5 in

Details

Item
Power Bank
Input Voltage
5 V DC
Includes
UPB-12K0-S2X2U 12,000mAh Dual-Port Mobile Power Bank USB Battery Charger, USB Micro-B Cable, 3 ft, Owner's Manual
Output Voltage
5 V DC
Battery Capacity
12000 mAh
Output Current
2.40 A
Number of USB Ports
2
Battery Chemistry
Lithium (Li)
Environmentally Friendly
Yes
Color
Black

Description

Portable 2-Port USB Battery Charger Mobi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.