This item is Discontinued.

This item is Discontinued.
PORTABLE 5200MAH MOBILE POWER BANK USB BATTERY CHARGER WITH LED FLASHLIGHT (Discontinued)
Mfr #
UPB-05K2-1U
Zoro #
G214909677
UPC # 37332189370
Country of Origin China
Category Portable Device Chargers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UPB-05K2-1U
Zoro #
G214909677
UPC #
37332189370
Country of Origin
China
Dimensions
Overall Height
0.9"
Overall Width
1.8"
Overall Depth
3.8"
Details
Item
Power Bank
Includes
Portable 5200mAh Mobile Power Bank USB Battery Charger with LED Flashlight, USB Micro-B cable, 3-ft., Owner's Manual
Battery Capacity
5200 mAh
Output Voltage
5 V DC
Max. Output Current
0.04167
Battery Chemistry
Lithium Ion (Li-Ion)
Number of USB Ports
2
Environmentally Friendly
Yes
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.