Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirConditioner, 450sqft, Black

  • Mfr # SRXCOOL12KEU

  • Zoro # G615380037


product price: $1,452.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Width
11 13/16 in
Watts
3,500 W
Includes
Exhaust Kit
Height
30 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRXCOOL12KEU
Zoro #
G615380037
UPC #
037332268518
Country of Origin
China

Dimensions

Width
11 13/16 in
Height
30 5/8 in
Depth
19 7/8 in
Max. Exhaust Hose Length
9.83 ft
Power Cord Length
6 ft
Max. Supply Hose Length
71 in

Details

Item
Portable Air Conditioner
Voltage
230V AC
Watts
3,500 W
Includes
Exhaust Kit
Number of Speeds
3
BtuH Cooling - DOE SACC
12,000 BtuH
Hz
60/50 Hz
Standards
CE, RoHS, UKCA
Coverage Area - Minimum
258 sq ft
Exhaust Air Flow
329 cfm
Includes Air Filter
Air Filter Included
Mobility
Wheels
Remote Control Functions
Fan Speed
For Location
Indoor
Coverage Area - Maximum
450 sq ft
Cooling Capacity - Maximum
12,000 BtuH
EER
8.0
Sound Level
65 dBA
Color
Black
Weight
73.9 lb
Includes Filtration
Air Filtering
Power Source
Hardwired
Refrigerant Type
R-410A
System Cooling Method
Air-Cooled Dual-Hose
Compressor Type
Rotary
Operation Mode - HVAC
Cooling Only
Dehumidification Rate
5.3 pt/hr
Cool Air Discharge
Louvers
Supply Air Flow
311 cfm
Compressor Technology
Fixed Output (Standard)
Duty Rating
Heavy Duty

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC 12,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, 8.0 EER, 3,500 W Watts, 230V AC Voltage, 60/50 Hz Hz, Power Cord Length 6 ft, System Cooling Method Air-Cooled Single-Hose, Dehumidification Rate 5.3 pt/hr, Remote Control Functions Fan Speed, Sound Level 65 dBA

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.