
PORTABLE USB 3.1 GEN 1 GIGABIT ETHERNET ADAPTER WITH 3-PORT HUB, ALUMINUM
Mfr # U460-003-3A1G
Zoro # G115920689
product price:Â $53.69
/eaKey Features
Host Interface
USB Type C
Form Factor
External
Total Number of USB Ports
3
Number of Network (RJ-45) Ports
1
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U460-003-3A1G
Zoro #
G115920689
UPC #
37332190178
Country of Origin
China
Details
Item
USB/Ethernet Combo Hub
Host Interface
USB Type C
Form Factor
External
Total Number of USB Ports
3
Number of Network (RJ-45) Ports
1
Environmentally Friendly
Yes
Number of USB 3.1 Ports
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.