
PORTABLE USB 3.1 GEN 1 GIGABIT ETHERNET ADAPTER WITH 3-PORT HUB, THUNDERBOLT 3 C
Mfr # U460-003-3A1GB
Zoro # G814878878
product price:Â $40.45
/eaKey Features
Includes
U460-003-3A1GB Gigabit Ethernet Card, Quick Start Guide
Width
3.8 in
Height
0.8 in
Overall Depth
1.2 in
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U460-003-3A1GB
Zoro #
G814878878
UPC #
37332209597
Country of Origin
China
Dimensions
Width
3.8 in
Height
0.8 in
Overall Depth
1.2 in
Depth
1.2 in
Details
Item
Gigabit Ethernet Card
Includes
U460-003-3A1GB Gigabit Ethernet Card, Quick Start Guide
Media Type Supported
Twisted Pair
Host Interface
USB 3.1 Type C
Network Technology
10/100/1000Base-T
Number of Network (RJ-45) Ports
1
Device Supported
Notebook, Tablet, Smartphone, Computer
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Form Factor
Portable
Environmentally Friendly
Yes
Package Contents
U460-003-3A1GB Gigabit Ethernet Card, Quick Start Guide
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.