Zoro Homepage

PortableAirConditioner, 450sqft, Black

  • Mfr # SRXCOOL12KA

  • Zoro # G415380039


product price: $1,399.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Width
11 13/16 in
Watts
3,500 W
Includes
Delivery Tube
Height
30 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRXCOOL12KA
Zoro #
G415380039
UPC #
037332253729
Country of Origin
China

Dimensions

Width
11 13/16 in
Height
30 5/8 in
Depth
19 7/8 in
Power Cord Length
6 ft
Max. Exhaust Hose Length
9.84 ft

Details

Item
Portable Air Conditioner
Voltage
230V AC
Watts
3,500 W
Includes
Delivery Tube
Number of Speeds
3
BtuH Cooling - DOE SACC
12,000 BtuH
Hz
60/50 Hz
Standards
CE, RoHS
Coverage Area - Minimum
258 sq ft
System Cooling Method
Air-Cooled Dual-Hose
Mobility
Wheels
Cool Air Discharge
Louvers
EER
8.0
Operation Mode - HVAC
Cooling Only
Includes Air Filter
Air Filter Included
Color
Black
Power Source
Hardwired
Compressor Technology
Fixed Output (Standard)
Weight
73.9 lb
Exhaust Air Flow
560 cfm
Includes Filtration
Air Filtering
Sound Level
57 dBA
Compressor Type
Rotary
Cooling Capacity - Maximum
12,000 BtuH
Supply Air Flow
530 cfm
Coverage Area - Maximum
450 sq ft
For Location
Indoor
Dehumidification Rate
5.3 pt/hr
Remote Control Functions
Fan Speed
Refrigerant Type
R-410A
Duty Rating
Heavy Duty

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC 12,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, 8.0 EER, 3,500 W Watts, 230V AC Voltage, 60/50 Hz Hz, Power Cord Length 6 ft, System Cooling Method Air-Cooled Dual-Hose, Dehumidification Rate 5.3 pt/hr, Remote Control Functions Fan Speed, Sound Level 57 dBA

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.