Zoro Homepage

Power Bank

  • Mfr # U280-005-WS4C1

  • Zoro # G016099736


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Output Voltage
12 V DC, 15 V DC, 20 V DC, 5 V DC
Includes
U280-005-WS4C1 AC Adapter, C7 to NEMA 1-15P Power Cord, 4 ft., Quick Start Guide
Overall Width
3 in
Max. Output Current
4.80 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U280-005-WS4C1
Zoro #
G016099736
UPC #
037332241030
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Height
6.3 in
Overall Depth
1.1 in

Details

Item
AC Adapter
Environmentally Friendly
Yes
Output Voltage
12 V DC, 15 V DC, 20 V DC, 5 V DC
Includes
U280-005-WS4C1 AC Adapter, C7 to NEMA 1-15P Power Cord, 4 ft., Quick Start Guide
Max. Output Current
4.80 A
Input Voltage
120 V AC, 230 V AC
Device Supported
Smartphone, MacBook Pro, MacBook, USB Type C Device, Chromebook, e-book Reader, Tablet, Notebook, Mobile Device, USB Device
USB
Yes
Output Watts
110 W

Description

Power Bank

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.