Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bank

  • Mfr # UPBW-05K0-1A1C

  • Zoro # G716099920


product price: $55.99
/ea

Key Features

Number of Output Connectors
2
Width
1.22 in
For Use With
USB
Max. Operating Temp.
77 Degrees F
Depth
3.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPBW-05K0-1A1C
Zoro #
G716099920
UPC #
037332251725
Country of Origin
China

Dimensions

Width
1.22 in
Depth
3.07 in
Height
2.76 in
Overall Width
2.7 in
Overall Height
1.2 in
Overall Depth
3.1 in

Details

Number of Output Connectors
2
For Use With
USB
Max. Operating Temp.
77 Degrees F
Power Requirement
5V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Features
2 USB Ports Allow you to Keep your Phone and Other Essential Devices Ready for use, Compact Housing Packs in a Pocket for On-the-Go Charging, Plugs into an AC Outlet to Charge Itself and your Mobile Devices at the Same Time, Portable Lithium-Ion Battery Charges your Mobile Devices at Home on the Road, Anywhere, Protects your Expensive Devices During Charging
Input Connector
NEMA 1-15P (Non-Polarized)
Voltage - Batteries
5V DC
Item
Power Bank
Min. Operating Temp.
32 Degrees F
Application
Amazon Kindle, Phone, Tablet
Standards
FCC (USA), REACH, RoHS, UL Listed
Safety Features
Overcurrent Protection; Overload Protection; Overvoltage Protection
Color
Black
Capacity - Batteries
5,000 mAh
Weight
0.5512 lb
Output Connection Type
USB Type A, USB Type B
Output Voltage
5 V DC
Battery Capacity
5000 mAh
Input Voltage
230 V AC, 120 V AC
Environmentally Friendly
Yes
Max. Output Current
3 A
Includes
5000mAh Power Bank, Owner's manual
Number of USB Ports
2

Description

Power Bank, Output Connection Type USB Type A, USB Type B, For Use With USB, Capacity - Batteries 5,000 mAh, Number of Output Connectors 2, Height 2.76 in, Width 1.22 in, Depth 3.07 in, Weight 0.5512 lb, Safety Features Overcurrent Protection; Overload Protection; Overvoltage Protection, Application Amazon Kindle, Phone, Tablet, Battery Chemistry Lithium Ion

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.