Zoro Homepage

Power Cord, 1 ft, Black, 14 AWG

  • Mfr # P024-001-2

  • Zoro # G216099680


product price: $8.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P024-001-2
Zoro #
G216099680
UPC #
037332268532
Country of Origin
China

Details

Item
Power Cord

Description

Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type NEMA 5-15P to (2) NEMA 5-15R, Cord Length 1 ft, Voltage 120V AC, Plug Configuration NEMA 5-15P to (2) NEMA 5-15R, Max. Amps 15 A, Cord Shape Round, Temp. Rating -4 Degrees to 140 Degrees F, Trade Designation SJT, Nominal Outside Dia. 9.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.