Power Cord, 3 ft, Black, 14 AWG
Mfr # P007-003-15D
Zoro # G616099815
product price: $11.39
/eaSold in multiples of 2 for $22.78
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P007-003-15D
Zoro #
G616099815
UPC #
037332241832
Country of Origin
China
Details
Item
Power Cord
Description
Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Right Angle NEMA 5-15P to C13, Cord Length 3 ft, Voltage 125V AC, Plug Configuration 5-15P to C13, Max. Amps 15 A, Cord Shape Round, Temp. Rating -4 Degrees to 140 Degrees F, Trade Designation SJT, Nominal Outside Dia. 9.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.