This item is Discontinued.

Tripp Lite Power Cord, 5-15P to C13, 10A, 18AWG, 4ft P006-004-YW

Power Cord, 5-15P to C13, 10A, 18AWG, 4ft (Discontinued)

  • Mfr # P006-004-YW
  • Zoro # G5194379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P006-004-YW
Zoro #
G5194379
UPC #
037332168498
Country of Origin
China

Dimensions

Cord Length
4 ft.
Wire Size
18 AWG
Cable Length (ft.)
4
Cable Outer Diameter (OD)
7.7mm

Details

Item
Power Cord,5-15P to C13,10A,18AWG,4ft
Max. Amps
10
Number of Conductors
3
Voltage
125V AC
Temp. Range
-4 to 140°F
NEC Cord Designation
SJT
Color
Black; Yellow
End 2 Connection Type
IEC-320-C13
Voltage Rating
125 V AC
End 1 Connection Type
NEMA 5-15P
First End Connector Detail
1 x NEMA 5-15P
Device Supported
Computer, Monitor, Printer
Product Color
Yellow, Black
Compatibility
PCs, Printers, Monitors
Second End Connector Detail
1 x IEC 60320 C13
Frequency
60 Hz
Product Name
P006-004-YW Standard Power Cord
Current Rating
10A
Product Type
Standard Power Cord
Cable Jacket Rating
FT2
Side A - Connector 1
NEMA 5-15P
Side B - Connector 1
IEC-320-C13
Plug Color
Yellow
Device Compatibility
Computer; Monitor/HDTV; Printer; Server; UPS; PDU
Cable Jacket Color
Black
Package Includes
P006-004-YW NEMA 5-15P to C13 Computer Power Cable, 4-ft. (1.22 m), Yellow Plugs
Storage Temperature Range
-4 TO 140 F (- 20° TO 60°C)
Operating Temperature Range
-4 TO 140 F (- 20° TO 60°C)
Cable Jacket Material
PVC
Operating Humidity Range
20-80% RH
Wire Gauge (AWG)
18
Storage Humidity Range
20-80% RH
Power Cord Jacket Type
SJT
Maximum Input Amps
10
Voltage Compatibility (VAC)
125

Description

Power Supply Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.