Zoro Homepage

Power Cord, 5-15P to C13, Y Splitter, 6ft

  • Mfr # P006-006-2

  • Zoro # G5180500


product price: $12.69
/ea

Key Features

Color
Black
Voltage Rating
125 V AC
Frequency
60 Hz
Cord Length
6 ft
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P006-006-2
Zoro #
G5180500
UPC #
037332148971
Country of Origin
China

Dimensions

Cord Length
6 ft

Details

Item
Power Cord,5-15P to C13,Y Splitter,6ft
Color
Black
Voltage Rating
125 V AC
Frequency
60 Hz
Current Rating
10 A
Compatibility
Computer

Description

Power Cord,5-15P to C13,Y Splitter,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.