Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord, 5-15P to C5, 10A, 18AWG, 3ft

  • Mfr # P013-003

  • Zoro # G5194248


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Max. Amps
10
Number of Conductors
3
Cord Length
3 ft.
Wire Size
18 AWG
Voltage
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P013-003
Zoro #
G5194248
UPC #
037332185907
Country of Origin
Viet Nam

Dimensions

Cord Length
3 ft.
Wire Size
18 AWG
Cable Length (ft.)
3
Cable Outer Diameter (OD)
6.3mm

Details

Item
Power Cord,5-15P to C5,10A,18AWG,3ft
Max. Amps
10
Number of Conductors
3
Voltage
125V AC
NEC Cord Designation
SJT
Color
Black
Voltage Rating
125 V AC
End 2 Connection Type
IEC-320-C5
End 1 Connection Type
NEMA 5-15P
Current Rating
10A
Gauge
18
Second End Connector Detail
1 x IEC 60320 C5 Female
Product Name
Standard Laptop/Notebook Power Cord, 10A (NEMA 5-15P to IEC-320-C5), 3-ft.
Device Supported
Notebook
First End Connector Detail
1 x NEMA 5-15P Male
Frequency
60 Hz
Product Color
Black
Plug Color
Black
Wire Gauge (AWG)
18
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Cable Jacket Color
Black
Storage Humidity Range
10% to 65% RH
Side A - Connector 1
NEMA 5-15P
Power Cord Jacket Type
SVT
Package Includes
P013-003 3-Slot Power Cord, NEMA 5-15P to C5 - 6 ft., Black
Cable Jacket Rating
VW-1
Device Compatibility
Laptop; Computer; Projector; Monitor/HDTV; UPS; PDU
Operating Humidity Range
10% to 65% RH
Maximum Input Amps
10
Side B - Connector 1
IEC-320-C5
Product Certifications
cUL Listed; UL Listed
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Cable Jacket Material
PVC
Voltage Compatibility (VAC)
125

Description

Power Supply Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.