Zoro Homepage

Power Cord, 6 ft, Black, 12 AWG

  • Mfr # P035-006

  • Zoro # G716099715


product price: $27.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P035-006
Zoro #
G716099715
UPC #
037332275004
Country of Origin
Viet Nam

Details

Item
Power Cord

Description

Power Cord, Wire Size 12 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type C20 to C21, Cord Length 6 ft, Voltage 250V AC, Plug Configuration C20 to C21, Max. Amps 20 A, Cord Shape Round, Temp. Rating -4 Degrees to 221 Degrees F, Trade Designation SJT, Nominal Outside Dia. 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.