Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord 6 Ft

  • Mfr # P007-006

  • Zoro # G0656647


product price: $9.99
/ea

Key Features

Max. Amps
15 A
Number of Conductors
3
Cord Length
6 ft.
Wire Size
14 AWG
Voltage
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P007-006
Zoro #
G0656647
UPC #
037332150028
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft.
Wire Size
14 AWG
Cable Length (ft.)
6
Cable Outer Diameter (OD)
9.3mm

Details

Item
Power Supply Cord
Max. Amps
15 A
Number of Conductors
3
Voltage
125V AC
Jacket Color
Black
Jacket Material
Rubber
Wire and Cable Item
Power Cord
Jacket Material - Wire and Cable
Rubber
NEC Cord Designation
SJT
Color
Black
Voltage Rating
220 V AC
End 1 Connection Type
NEMA 5-15P
End 2 Connection Type
IEC-320-C13
Device Supported
Server
Frequency
50 Hz
Additional Information
14 AWG
Current Rating
15 A
First End Connector Detail
1 x NEMA 5-15P
Product Name
P007-006 Standard Power Cord
Second End Connector Detail
1 x IEC 60320 C13
Product Color
Black
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Operating Humidity Range
10% to 65% RH
Voltage Compatibility (VAC)
125
Side B - Connector 1
IEC-320-C13
Storage Humidity Range
10% to 65% RH
Cable Jacket Color
Black
Package Includes
P007-006 Desktop Computer Power Cord, 5-15P to C13, 6-ft. (1.83 m), Black
Power Cord Jacket Type
SJT
Side A - Connector 1
NEMA 5-15P
Plug Color
Black
Cable Jacket Rating
VW-1
Product Certifications
cUL Listed; UL Listed
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Maximum Input Amps
15
Device Compatibility
Computer; Monitor/HDTV; Printer; Server; UPS; PDU
Wire Gauge (AWG)
14
Cable Jacket Material
PVC

Description

Power Supply Cord, Jacket Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.