Power Cord, C14 to C13, 10A, 18AWG, 6ft

  • Mfr # P004-006-2C13

  • Zoro # G5180695


product price: $17.65
/ea

Key Features

Max. Amps
10
Number of Conductors
3
Cord Length
6 ft.
Wire Size
18 AWG
Voltage
100-250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P004-006-2C13
Zoro #
G5180695
UPC #
037332154750
Country of Origin
China

Dimensions

Cord Length
6 ft.
Wire Size
18 AWG
Cable Outer Diameter (OD)
7.8mm
Cable Length (ft.)
6

Details

Item
Power Cord,C14 to C13,10A,18AWG,6ft
Max. Amps
10
Number of Conductors
3
Voltage
100-250V AC
NEC Cord Designation
SJT
Description/Special Features
High Voltage
Color
Black
End 2 Connection Type
(2) IEC-320-C13
Voltage Rating
220 V AC, 110 V AC
End 1 Connection Type
IEC-320-C14
Product Name
P004-006-2C13 Splitter Cable
First End Connector Detail
1 x IEC 60320 C14
Compatibility
Computer
Additional Information
6-ft. overall length, split equally into 3-ft. sides from the center
Current Rating
10A
Frequency
50 Hz, 60 Hz
Product Color
Black
Device Supported
Computer
Second End Connector Detail
2 x IEC 60320 C13
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Wire Gauge (AWG)
18
Plug Color
Black
Voltage Compatibility (VAC)
100-250
Side A - Connector 1
IEC-320-C14
Maximum Input Amps
10
Cable Jacket Color
Black
Device Compatibility
Computer; Monitor/HDTV; Printer; Scanner; UPS; PDU
Storage Humidity Range
10% to 65% RH
High Voltage
Yes
Product Certifications
CSA (Canada); cUL Listed; UL Listed
Power Cord Jacket Type
SJT
Cable Jacket Material
PVC
Operating Humidity Range
10% to 65% RH
Cable Jacket Rating
VW-1
Package Includes
P004-006-2C13 C14 Male to C13 Female Splitter, PDU Style, 6-ft. (1.83 m), Black
Side B - Connector 1
(2) IEC-320-C13

Description

Power Supply Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.