Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord, C14 to C13, 10A, 18AWG, 6ft

  • Mfr # P004-006

  • Zoro # G5180710


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Max. Amps
10
Number of Conductors
3
Cord Length
6 ft.
Wire Size
18 AWG
Voltage
100-250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P004-006
Zoro #
G5180710
UPC #
037332013378
Country of Origin
China

Dimensions

Cord Length
6 ft.
Wire Size
18 AWG
Cable Outer Diameter (OD)
7.8mm
Cable Length (ft.)
6

Details

Item
Power Cord,C14 to C13,10A,18AWG,6ft
Max. Amps
10
Number of Conductors
3
Voltage
100-250V AC
NEC Cord Designation
SJT
Description/Special Features
High Voltage
Color
Black
End 2 Connection Type
IEC-320-C13
End 1 Connection Type
IEC-320-C14
Product Name
Power Extension Cable
Certifications & Standards
UL-listed
Additional Information
6-ft. power extension cord for your PC (and monitor if the monitor connect to switched power socket on the PC), Can be used to replace a removable monitor cord designed to connect the monitor to the switched power socket on the PC
Product Color
Black
Package Includes
P004-006 C14 Male to C13 Female Power Cable, 6-ft. (1.83 m), Black
Side A - Connector 1
IEC-320-C14
High Voltage
Yes
Power Cord Jacket Type
SJT
Cable Jacket Rating
VW-1
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Voltage Compatibility (VAC)
100-250
Side B - Connector 1
IEC-320-C13
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Storage Humidity Range
10% to 65% RH
Maximum Input Amps
10
Device Compatibility
Computer; Monitor/HDTV; Printer; Server; UPS; PDU
Wire Gauge (AWG)
18
Operating Humidity Range
10% to 65% RH
Product Certifications
CSA (Canada); cUL Listed; UL Listed
Plug Color
Black
Cable Jacket Color
Black
Cable Jacket Material
PVC

Description

Power Supply Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.