Power Cord, C14 to C13, 13A, 16AWG, 3ft

  • Mfr # P004-003-13A

  • Zoro # G5180765


product price: $8.25
/ea

Key Features

Max. Amps
13
Number of Conductors
3
Wire Size
16 AWG
Voltage
100-250V AC
NEC Cord Designation
SJT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P004-003-13A
Zoro #
G5180765
UPC #
037332180445
Country of Origin
China

Dimensions

Cord Length
3 ft.
Wire Size
16 AWG
Cable Length (ft.)
3
Cable Outer Diameter (OD)
9mm

Details

Item
Power Cord,C14 to C13,13A, 16AWG,3ft
Max. Amps
13
Number of Conductors
3
Voltage
100-250V AC
NEC Cord Designation
SJT
Description/Special Features
High Voltage
Color
Black
Voltage Rating
110 V AC, 220 V AC
End 1 Connection Type
IEC-320-C14
End 2 Connection Type
IEC-320-C13
Gauge
16
Product Name
3-ft. 16AWG Power Cord (IEC-320-C14 to IEC-320-C13)
Certifications & Standards
UL
Second End Connector Type
IEC 60320 C13
Current Rating
13 A
Product Color
Black
Device Supported
PDU, Computer, UPS
Frequency
50 Hz, 60 Hz
First End Connector Type
IEC 60320 C14
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Voltage Compatibility (VAC)
100-250
Power Cord Jacket Type
SJT
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Product Certifications
CSA (Canada); cUL Listed; UL Listed
Storage Humidity Range
20% to 80% RH
Device Compatibility
Computer; Monitor/HDTV; Printer; Server; UPS; PDU
Cable Jacket Material
PVC
Maximum Input Amps
13
High Voltage
Yes
Operating Humidity Range
20% to 80% RH
Side B - Connector 1
IEC-320-C13
Package Includes
P004-003-13A C14 Male to C13 Female Power Cable, 3 ft., Black
Wire Gauge (AWG)
16
Cable Jacket Color
Black
Cable Jacket Rating
FT2
Side A - Connector 1
IEC-320-C14
Plug Color
Black

Description

Power Supply Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.