Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord, HD, 2x L6-20P/R, 20A, 10AWG, 1ft

  • Mfr # P039-001-2

  • Zoro # G5189339


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
20
Number of Conductors
3
Wire Size
10 AWG
Voltage
250V AC
NEC Cord Designation
SJT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P039-001-2
Zoro #
G5189339
UPC #
037332148025
Country of Origin
China

Dimensions

Cord Length
1 ft.
Wire Size
10 AWG
Cable Length (ft.)
1
Cable Outer Diameter (OD)
14.5mm

Details

Item
Power Cord,HD,2x L6-20P/R,20A,10AWG,1ft
Max. Amps
20
Number of Conductors
3
Voltage
250V AC
NEC Cord Designation
SJT
Description/Special Features
High Voltage; Locking Plug
Color
Black
End 2 Connection Type
(2) NEMA L6-20R
Voltage Rating
220 V AC
End 1 Connection Type
NEMA L6-20P
Current Rating
20 A
Product Name
P039-001-2 Splitter Cable
Second End Connector Detail
2 x NEMA L6-20R Female
First End Connector Detail
1 x NEMA L6-20P Male
Product Type
Splitter Cord
Product Color
Black
Cable Jacket Color
Black
Device Compatibility
Server; Router; Network Switch; UPS; PDU
Locking Plug
Yes
Maximum Input Amps
20
Product Certifications
cUL Listed; UL Listed
Side B - Connector 1
(2) NEMA L6-20R
High Voltage
Yes
Storage Humidity Range
20% to 80% RH
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Cable Jacket Material
PVC
Power Cord Jacket Type
SJT
Operating Humidity Range
20% to 70% RH
Voltage Compatibility (VAC)
100-250
Cable Jacket Rating
FT2
Plug Color
Black
Wire Gauge (AWG)
10
Side A - Connector 1
NEMA L6-20P

Description

Power Supply Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.