Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 6ft

  • Mfr # P024-006

  • Zoro # G5180290


product price: $10.99
/ea

Key Features

Max. Amps
15
Number of Conductors
3
Cord Length
6 ft.
Wire Size
14 AWG
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P024-006
Zoro #
G5180290
UPC #
037332180599
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft.
Wire Size
14 AWG
Cable Outer Diameter (OD)
9.3mm
Cable Length (ft.)
6

Details

Item
Power Cord,HD,5-15P,5-15R,15A,14AWG,6ft
Max. Amps
15
Number of Conductors
3
Voltage
120V AC
NEC Cord Designation
SJT
Color
Black
End 1 Connection Type
NEMA 5-15P
End 2 Connection Type
NEMA 5-15R
Voltage Rating
120 V AC
Certifications & Standards
UL
Second End Connector Type
NEMA 5-15R
Current Rating
15 A
Product Color
Black
First End Connector Type
NEMA 5-15P
Product Name
6-ft. 14AWG, 15A Heavy Duty Power Extension Cord (NEMA 5-15R to NEMA 5-15P)
Frequency
60 Hz
Gauge
14
Side A - Connector 1
NEMA 5-15P
Maximum Input Amps
15
Power Cord Jacket Type
SJT
Plug Color
Black
Storage Humidity Range
10% to 65% RH
Side B - Connector 1
NEMA 5-15R
Operating Humidity Range
10% to 65% RH
Cable Jacket Rating
VW-1
Device Compatibility
Computer; Monitor/HDTV; Printer; Server; UPS; PDU
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Voltage Compatibility (VAC)
125
Product Certifications
cUL Listed; UL Listed
Cable Jacket Color
Black
Package Includes
P024-006 6-ft. (1.83 m) Extension Cord, NEMA 5-15P to NEMA 5-15R, 6-ft. (1.83 m), Black
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Wire Gauge (AWG)
14
Cable Jacket Material
PVC

Description

Power Supply Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.