Power Cord, HD, 5-15P to C15, 15A, 14AWG, 4ft

  • Mfr # P019-004

  • Zoro # G5180406


product price:  $18.49
/ea

Key Features

Max. Amps
15
Number of Conductors
3
Cord Length
4 ft.
Wire Size
14 AWG
Voltage
100-250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P019-004
Zoro #
G5180406
UPC #
037332174543
Country of Origin
China

Dimensions

Cord Length
4 ft.
Wire Size
14 AWG
Cable Length (ft.)
4
Cable Outer Diameter (OD)
9.2mm

Details

Item
Power Cord,HD,5-15P to C15,15A,14AWG,4ft
Max. Amps
15
Number of Conductors
3
Voltage
100-250V AC
NEC Cord Designation
SJT
Description/Special Features
High Voltage
Color
Black
Voltage Rating
125 V AC
End 1 Connection Type
NEMA 5-15P
End 2 Connection Type
IEC-320-C15
Device Supported
Network Device
Product Name
4-ft. Heavy Duty 14AWG Power Cord, 5-15P - to - C15
Product Color
Black
Second End Connector Detail
IEC 60320 C15 Female
First End Connector Detail
NEMA 5-15P Male
Current Rating
15 A
Frequency
60 Hz, 50 Hz
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Voltage Compatibility (VAC)
125
Device Compatibility
Computer; Server; Network Switch; UPS; PDU
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
High Voltage
Yes
Cable Jacket Material
PVC
Side A - Connector 1
NEMA 5-15P
Maximum Input Amps
15
Storage Humidity Range
20% to 80% RH
Cable Jacket Rating
FT2
Power Cord Jacket Type
SJT
Wire Gauge (AWG)
14
Side B - Connector 1
IEC-320-C15
Operating Humidity Range
20% to 80% RH
Cable Jacket Color
Black
Plug Color
Black
Product Certifications
cUL Listed; UL Listed
Package Includes
P019-004 C15 Power Cord, 5-15P to C15, 4-ft. (1.22 m), Black

Description

Power Supply Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.