Power Cord, HD, 5-15P to C15, 15A, 14AWG, 8ft

  • Mfr # P019-008

  • Zoro # G5180397


product price:  $24.99
/ea

Key Features

Max. Amps
15
Number of Conductors
3
Cord Length
8 ft.
Wire Size
14 AWG
Voltage
100-250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P019-008
Zoro #
G5180397
UPC #
037332174536
Country of Origin
China

Dimensions

Cord Length
8 ft.
Wire Size
14 AWG
Cable Outer Diameter (OD)
9.3mm
Cable Length (ft.)
8

Details

Item
Power Cord,HD,5-15P to C15,15A,14AWG,8ft
Max. Amps
15
Number of Conductors
3
Voltage
100-250V AC
Description/Special Features
High Voltage
NEC Cord Designation
SJT
Color
Black
Voltage Rating
125 V AC
End 1 Connection Type
NEMA 5-15P
End 2 Connection Type
IEC-320-C15
Device Supported
Network Device
Product Name
8-ft. Heavy Duty 14AWG Power Cord, 5-15P - to - C15
First End Connector Detail
NEMA 5-15P Male
Product Color
Black
Second End Connector Detail
IEC 60320 C15 Female
Current Rating
15 A
Frequency
60 Hz, 50 Hz
High Voltage
Yes
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Power Cord Jacket Type
SJT
Device Compatibility
Computer; Server; Network Switch; UPS; PDU
Maximum Input Amps
15
Wire Gauge (AWG)
14
Package Includes
P019-008 C15 Power Cord, 5-15P to C15, 8-ft. (2.43 m), Black
Cable Jacket Material
PVC
Storage Humidity Range
10% to 65% RH
Operating Humidity Range
10% to 65% RH
Plug Color
Black
Side B - Connector 1
IEC-320-C15
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Cable Jacket Rating
VW-1
Cable Jacket Color
Black
Voltage Compatibility (VAC)
100-250
Side A - Connector 1
NEMA 5-15P
Product Certifications
cUL Listed; UL Listed

Description

Power Supply Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.