Zoro Homepage
This item is Discontinued.
Tripp Lite Power Cord, HD, C19, LA C20, 20A, 12AWG, 2ft P036-002-20LA

Power Cord, HD, C19, LA C20, 20A, 12AWG, 2ft (Discontinued)

  • Mfr # P036-002-20LA
  • Zoro # G5180178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P036-002-20LA
Zoro #
G5180178
UPC #
037332156525
Country of Origin
China

Dimensions

Cord Length
2 ft.

Details

Item
Power Cord,HD,C19,LA C20,20A,12AWG,2ft
Max. Amps
20
Color
Black

Description

Power Supply Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.