Zoro Homepage

Power Cord

  • Mfr # P006-006-15D

  • Zoro # G016099804


product price: $9.29
/ea
Sold in multiples of 2 for $18.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P006-006-15D
Zoro #
G016099804
UPC #
037332241887
Country of Origin
China

Details

Item
Power Cord

Description

Power Cord, Wire Size 18 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Right Angle NEMA 5-15P to C13 - 10A, Cord Length 6 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P to C13 - 10A, Max. Amps 10 A, Cord Shape Round, Temp. Rating -4 Degrees to 140 Degrees F, Trade Designation SJT, Nominal Outside Dia. 7.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.