Zoro Homepage

Power Cord

  • Mfr # P006-010-15D

  • Zoro # G016099798


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P006-010-15D
Zoro #
G016099798
UPC #
037332241894
Country of Origin
China

Details

Item
Power Cord

Description

Power Cord, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Right Angle NEMA 5-15P to C13 - 10A, Cord Length 10 ft, Voltage 125V, Plug Configuration NEMA 5-15P to C13 - 10A, Max. Amps 10 A, Cord Shape Round, Temp. Rating -4 Degrees to 140 Degrees F, Trade Designation SJT, Nominal Outside Dia. 7.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.