Zoro Homepage

Power Cord, 1-1/2 ft, Black, 18 AWG

  • Mfr # P004-18N-4XC13

  • Zoro # G916561333


product price: $24.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P004-18N-4XC13
Zoro #
G916561333
UPC #
037332205261
Country of Origin
China

Details

Item
Power Cords

Description

Power Cord, Wire Size 18 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type (4) IEC-320-C13; IEC-320-C14, Cord Length 1 1/2 ft, Voltage 100/250V AC, Plug Configuration C14 Male to C13 Female, Max. Amps 10 A, Cord Shape Round, Temp. Rating -4 Degrees to 140 Degrees F, Trade Designation SJTW, Nominal Outside Dia. 7.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.