Zoro Homepage

Power Over Ethernet

  • Mfr # NPOE-EXT-1G30WP

  • Zoro # G122841274


product price: $234.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPOE-EXT-1G30WP
Zoro #
G122841274
UPC #
037332236135
Country of Origin
China

Description

Extender/Repeater, Product Type PoE Extender, Mounting Location Desktop, Wall, Color Silver, Features 1 Gbps Maximum Data Transfer Speed, Cascade up to 4 Extenders up to 1,640 ft, Delivers 30W of Power Plus Data up to 328 ft, IP65, Plug and Play Operation, Supports IEEE 802.3, 802.3ab, 802.3af, 802.3at, 802.3u and 802.3x, Type 2 PoE+, Includes (2) Water Resistant Covers, Input Type RJ45 (Female), Manufacturers Warranty Length 3 yr, Material Aluminum, Maximum Operating Temperature 113 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.