Zoro Homepage

Power Over Ethernet

  • Mfr # NPOE-EXT-2X1G30

  • Zoro # G922841801


product price: $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPOE-EXT-2X1G30
Zoro #
G922841801
UPC #
037332267146
Country of Origin
China

Description

Extender/Repeater, Product Type PoE Extender, Mounting Location Desktop, Wall, Color Silver, Features 1 Gbps Maximum Data Transfer Speed, Cascade up to 3 Extenders up to 1,312 ft, Delivers 95W of Power Plus Data up to 328 ft, IK10, IP67, Plug and Play Operation, Supports IEEE 802.3, 802.3ab, 802.3af, 802.3at, 802.3bt, 802.3u and 802.3x, Type 2 PoE+, Includes (3) Water Proof Cable Connectors, Wrench, Input Type RJ45 (Female), Manufacturers Warranty Length 2 yr, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.