Zoro Homepage

Power Strip, 5-15R, 5-15P, 12 ft., Black

  • Mfr # PS712B

  • Zoro # G5177551


product price: $32.29
/ea

Key Features

Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
IEEE 587; UL1363
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS712B
Zoro #
G5177551
UPC #
037332175212
Country of Origin
China

Dimensions

Cord Length
12 ft.
Depth
11.7"
Height
1.3"
Width
2.1"

Details

Item
Power Strip
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
IEEE 587; UL1363
Housing Material
Plastic
Number of Outlets
7
Hz
50/60 Hz
Outlet Center Distance
29 mm Standard; 33 mm Last Standard and Transformer
Circuit Breaker
Yes
Voltage
120VAC
Mounting Style
Keyhole
Number of Transformer Outlets
3
Power Indicator
Yes
Number of Outlet Rows
1
NEMA Receptacle Configuration
NEMA 5-15R
Coax Surge Protection
No
Max. Amps
15A
NEC Cord Designation
14 ga., SJT
NEMA Plug Configuration
NEMA 5-15P
Frequency
50/60 Hz
Features
Integrated Keyhole Mounting Slots
Watts
1800W
Form Factor
Wall Mountable
Package Contents
Power It! PS712B Power Strip, Instruction Manual and Warranty Information
Product Type
Power Strip
Input Voltage
120 V AC
Maximum Frequency
60 Hz
Maximum Surge Amps
72000
Outlet Orientation
Single row
Package Includes
PS712B Power Strip;Instruction manual and warranty information
Nominal Input Voltage(s) Supported
120V AC
Output Receptacles
(7) 5-15R
Mounting Holes or Slots
Yes
Network (Ethernet) Protection
No
Circuit Breaker (amps)
15
Frequency Compatibility
50 / 60 Hz
Outlets Measurement (Center to Center)
Distance between standard outlets = 1.14 in.; Distance between last standard outlet and transformer outlet = 1.29 in.
Material of Construction
Plastic
Built-In Circuit Breaker
Yes

Description

Power Strip,7-Outlet,Black,12ft cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.