Zoro Homepage

Power Strip, 5-15R, 5-15P, Light Gray

  • Mfr # TRPTLP606

  • Zoro # G907199163


product price: $22.19
/ea

Key Features

Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPTLP606
Zoro #
G907199163
UPC #
37332119049
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Gauge/Conductor
14/3
Standards
Approvals RoHS, cUL / CSA (Canada), Exceeds IEEE 587 category A&B specifications, UL1363 (Power Tap), UL1449 3rd Edition (AC Suppression)

Description

Surge protector provides economical AC surge suppression for workstations, desktop PCs, telecom systems and other sensitive electronics Builtin AC surge suppression shields connected equipment from damage and performance problems due to transient surges TLP604 offers six total outlets, 15 amp resettable circuit breaker and a 6' cord AC suppression rated at 790 joules shields equipment from surges and line noise It includes full normal mode HN and common mode NGHG line surge suppression Attractive gray housing with keyhole mounting tabs and one designated transformer plug outlet offers convenient protection of desktop computer equipment and accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.