Power Strip, Hospital Grade, (4) British BS 1363A, BS1363, 10 ft., Beige/White
Mfr # PS410HGUK
Zoro # G6771556
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Type
Hospital Grade
Receptacle Configuration
(4) British BS 1363A
Plug Configuration
BS1363
Cord Length
10 ft.
Color
Beige/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PS410HGUK
Zoro #
G6771556
UPC #
037332011466
Country of Origin
China
Dimensions
Cord Length
10 ft.
Details
Item
Power Strip
Type
Hospital Grade
Receptacle Configuration
(4) British BS 1363A
Plug Configuration
BS1363
Color
Beige/White
Standards
RoHS Compliant
Mounting Style
Keyhole
Housing Material
Metal
Number of Outlets
4
Voltage
230V
Max. Amps
13A
Frequency
50/60 Hz
Description
Power Strip Medical Hospital 4 UK Outlet
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.