Power Strip, Hospital Grade, Rack Mounted, 4 5-15R-HG, 5-15P-HG, 2 ft., White

  • Mfr # PS-402-HG-OEMLM

  • Zoro # G913369543


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Type
Hospital Grade, Rack Mounted
Total Number of Outlets
4
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Cord Length
2 ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-402-HG-OEMLM
Zoro #
G913369543
UPC #
037332287700
Country of Origin
Viet Nam

Dimensions

Cord Length
2 ft.
Height
8 1/2 in
Width
2 1/2 in
Length
8 1/2 in
Wire Size
14 AWG

Details

Item
Power Strip
Type
Hospital Grade, Rack Mounted
Total Number of Outlets
4
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Color
White
Gauge/Conductor
14
Standards
NFPA 99: 10.2.3.6; RoHS; UL 1363A
Power Indicator
Yes
Number of Outlets
4
Max. Amps
15 A
Housing Material
Metal
Number of Outlet Rows
1
Outlet Center Distance
127 mm
Circuit Breaker
2
Includes
2 ft. (0.6 m) Cord, 4 Outlets, Medical-Grade Power Strip, PS-402-HG-OEMLM UL 1363A
Special Features
Antimicrobial Protection, Medical-Grade Power Strip Approved for Patient Care Vicinities, Monitor Your Power Load to Remain Within NFPA 99 Guidelines, Premium Safety, Ready for Installation in Demanding Medical Environments
Number of Power Switches
0
Medical Facility Use
Patient Care - Only When Permanently Mounted (UL 1363A)
Voltage
120V AC
Plug Style
Straight
Application
Hospital and Medical Facility

Description

Outlet Strip, Application Hospital and Medical Facility, Housing Material Metal, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 5/8 m, Number of Power Switches 0, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15P-HG, Plug Configuration NEMA 5-15P-HG, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Medical Facility Use Patient Care - Only When Permanently Mounted (UL 1363A), Voltage 120V AC, Outlet Center Distance 127 mm, Length 8 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.