Power Strip, Hospital Grade, Rack Mounted, 5-15R-HG, 5-15P-HG, 15 ft., Black

  • Mfr # RS-1215-HG
  • Zoro # G3304603
product price: 
$
191.99
/ea
Free Shipping & Returns

Key Features

Type
Hospital Grade, Rack Mounted
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Cord Length
15 ft.
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RS-1215-HG
Zoro #
G3304603
UPC #
037332099365
Country of Origin
China

Dimensions

Cord Length
15 ft.
Height
4 in
Length
4 in
Width
1 3/4 in
Length (Straight Wireway)
17 5/16 in
Overall Width
17 1/4 in
Overall Height
1 3/4 in
Overall Length
4 in
Wire Rope Length
4 in

Details

Item
Power Strip
Type
Hospital Grade, Rack Mounted
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Color
Black
Standards
cUL Listed, RoHS Compliant, UL 1363, UL Listed
Mounting Style
Horizontal Rackmount/1U
Circuit Breaker
Yes
Max. Amps
15A
GFCI Protected
No
Outlet Surge Protection
No
Receptacle Type
NEMA 5-15R-HG
Plug Type
NEMA 5-15P-HG
Power Indicator
Yes
Housing Material
Metal
Voltage
120V AC
Number of Outlets
12
Phase
Single
Includes
Instruction Manual with Warranty Information
Metered
Non-Metered
Outlet Center Distance
83.35 mm Front; 165.1 mm Rear
Hz
50/60 Hz
NEMA Receptacle Configuration
NEMA 5-15R-HG
NEMA Plug Configuration
NEMA 5-15P-HG
Number of Transformer Outlets
5
Frequency
50/60 Hz
Features
Transparent Locking Switch Cover Prevents Accidental Shutoff
Watts
1800W
Maximum Current
15 A
Maximum Input Voltage
120V AC
Distance Between Front Outlets
3 1/4 in
Built-In Circuit Breaker
Yes
Distance Between Rear Outlets
6 1/2 in
Rack Units
1
Wire Color
Black

Description

Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 15 ft, Number of Outlets 12, Receptacle Type NEMA 5-15R-HG, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units 1, Mounting Location Horizontal Rack, Wall, Plug Type NEMA 5-15P-HG, Distance Between Front Outlets 3 1/4 in, Distance Between Rear Outlets 6 1/2 in, Housing Material Metal, Maximum Current 15 A, Overall Height 1 3/4 in, Overall Length 4 in, Overall Width 17 1/4 in

Ratings & reviews