Power Strip, Hospital Grade, USB, 6 5-15R-HG, 5-15P-HG, 6 ft., White

  • Mfr # PS-606-HGUSB

  • Zoro # G613369546


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Type
Hospital Grade, USB
Total Number of Outlets
6
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-606-HGUSB
Zoro #
G613369546
UPC #
037332287731
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft.
Height
13 5/8 in
Width
2 1/4 in
Wire Size
14 AWG
Length
13 5/8 in

Details

Item
Power Strip
Type
Hospital Grade, USB
Total Number of Outlets
6
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Color
White
Gauge/Conductor
14
Standards
cUL Listed; FCC Part 15 Class B; RoHS; UL 1363; UL Listed
Outlet Center Distance
261 7/8 mm
Number of Power Switches
0
Number of Transformer Outlets
2
Includes
(6) Outlet safety covers, 6 ft. Cord, 6Outlets, Flanges, Keyhole mounting tabs, PS-606-HGUSB UL 1363Medical-Grade Power Strip
Power Indicator
No
Number of Outlets
6
Max. Amps
15 A
Housing Material
Metal
Voltage
120V AC
Number of Outlet Rows
1
Circuit Breaker
1
Special Features
Antimicrobial Protection, Medical-Grade Power Strip Approved for Patient Care Vicinities, Monitor Your Power Load to Remain Within NFPA 99 Guidelines, Premium Safety, Ready for Installation in Demanding Medical Environments
Medical Facility Use
Outside Patient Care Areas (UL 1363)
Application
Hospital and Medical Facility
Plug Style
Straight

Description

Outlet Strip, Application Hospital and Medical Facility, Housing Material Metal, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15P-HG, Plug Configuration NEMA 5-15P-HG, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 2, Voltage 120V AC, Outlet Center Distance 261 29/32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.