Power Strip Mounting System
Mfr # PSCLAMP
Zoro # G4613682
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Color
White
For Use With
3/4 in to 2-1/4 in dia Pole
Rotation Deg.
0 Degrees
Includes
Cord Wrap, Drip Shield
Dimensions
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSCLAMP
Zoro #
G4613682
UPC #
037332171894
Country of Origin
China
Dimensions
Dimensions
Adjustable
Details
Item
Power Strip
Color
White
For Use With
3/4 in to 2-1/4 in dia Pole
Rotation Deg.
0 Degrees
Includes
Cord Wrap, Drip Shield
Special Features
Cord Wrap, Drip Shield
Features
Cable Management
Device Supported
Power Strip
Product Type
Clamp Mount
Package Contents
2 x Clamps, 2 x Cord Wraps, 1 x Drip Shield, 3 x M4 6 mm Pan Head Machine Screws with Lockwashers for Power Strip and Drip Shield, 2 x M6 12 mm Socket Head Cap Screws for Cord Wraps
Compatibility
Tripp Lite Medical-Grade Power Strip
Output Receptacles
Universal outlets
Package Includes
PSCLAMP Mounting Clamp for Medical-Grade Power Strips;Owner's Manual
Mounting Holes or Slots
No
Description
Power Strip Mounting System, Rotation Deg. 0 Degrees , For Use With 3/4 in to 2-1/4 in dia Pole, Includes Cord Wrap, Drip Shield, Special Features Cord Wrap, Drip Shield, Dimensions Adjustable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.