Zoro Homepage

Power Strip, Rack Mounted, 5-15R, 5-15P, 15 ft., Black/Silver

  • Mfr # PS2408RA

  • Zoro # G5177676


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS2408RA
Zoro #
G5177676
UPC #
037332187451
Country of Origin
China

Dimensions

Cord Length
15 ft.
Width
1.7"
Height
1.3"
Depth
24.5"

Description

Power Strip,8-Outlet,RA,5-15P,24in cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.