Power Strip, SJT, 5-15R, 5-15P, 15 ft., Black/Yellow

  • Mfr # TLM815NS

  • Zoro # G6772387


product price:  $73.39
/ea

Key Features

Type
SJT
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black/Yellow
Gauge/Conductor
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLM815NS
Zoro #
G6772387
UPC #
037332206268
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
SJT
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black/Yellow
Gauge/Conductor
14
Standards
cUL Listed; UL Listed; RoHS
NEMA Receptacle Configuration
NEMA 5-15R
Max. Amps
15A
Voltage
120VAC
Housing Material
All Metal
Number of Outlets
8
Mounting Style
Keyhole
Frequency
60 Hz

Description

Safety Power Strip 120V 5-15R 8 Outlet M

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.