Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Surge, 5-15p

  • Mfr # ECO850LCD

  • Zoro # G3640506


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Overall Height
3.35 in
Number of Outlets
12
Overall Width
5.12 in
Overall Depth
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO850LCD
Zoro #
G3640506
UPC #
037332157522
Country of Origin
Viet Nam

Dimensions

Overall Height
3.35 in
Overall Width
5.12 in
Overall Depth
12.2 in
Cord Length
5 ft.
Height
4 in
Width
12 in
Depth
7 in
UPS Power Module Dimensions (hwd, in.)
3.35 x 5.12 x 12.2
Power Cord Length
5 ft

Details

Type
Surge
Number of Outlets
12
Receptacle Configuration
5-15R
Plug Configuration
5-15p
Display Type
LCD
Item
Power Strip
Medical Grade
Not Medical Grade Approved
UPS Type
Standby
Ports
USB (HID enabled)
NEMA Plug Configuration
5-15p
Output Voltage - UPS Systems
115V AC, 120V AC
Outlet Type - UPS Systems
(6) Surge, (6) UPS/Surge
Standards
CSA, FCC Part 15 Class B, NOM, RoHS, UL1778
Mounting
Desktop, Tower, Wall
Includes
USB Cables
Output Voltage
110 V, 115 V, 120 V
NEMA Receptacle Configuration
5-15R
Automatic Volts Regulation
No
Hz
60 Hz
VA Rating - UPS Systems
850.0 VA
Mounting - UPS Systems
Desktop/Tower
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Watts
425W
Input Voltage - UPS Systems
120V AC
Backup Time (Half/Full Load)
13 min/2.8 min
Transfer Time
3 msec from Battery to AC, 6 msec from AC to Battery
Input Voltage
120 V AC
Watts - UPS Systems
425.0 W
Outlet Type
(6) Surge, (6) UPS/Surge
Fax/Modem Line Protection
Yes
Input Current
10 A
Power Rating
850VA
Footnotes
4,6,8
Special Features
Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output
Phase
Single
Wattage
425 W
Voltage
120
Input Connection
6 ft Cord with NEMA 5-15P Plug
Housing Material
Plastic
Full Load Runtime (min.)
2.3 min. (425w)
UPS Dataline Suppression
1 line TEL/DSL or Ethernet
Expandable Runtime
No
Nominal Voltage Details
120v nominal output in battery mode
Input Phase
Single-Phase
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Individually Controllable Load Banks
No
Installation Form Factors Supported with Included Accessories
Tower; Ultra-compact desktop; Wallmount
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
DC System Voltage (VDC)
12
Communications Cable
USB interface cable included
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
EMI / RFI AC Noise Suppression
Yes
Output Watt Capacity (Watts)
425
UPS Output Receptacles (Surge Suppression Only)
6 UPS outlets, 6 surge-only outlets
Low Voltage Transfer to Battery Power (Setpoint)
95
Nominal Input Voltage(s) Supported
120V AC
Internal UPS Replacement Battery Cartridge
RBC51
High Availability UPS Features
Battery Independent Restart
UPS AC Suppression Joule Rating
316
UPS AC Suppression Response Time
Instantaneous
Operating Elevation (m)
Up to 3000m
Front Panel LCD Display
Touchscreen LCD reports operating mode, input/output voltage, input/output frequency and load capacity
Load Management Receptacles
The ECO Energy-Saving option will automatically POWER OFF four designated ECO outlets when the device connected to the MASTER load-sensing outlet is turned off (after approximately 3 minutes); ECO outlets will immediately POWER ON when the device connected to the MASTER load-sensing outlet begins consuming 21 watts or more (see manual)
Battery Recharge Rate (Included Batteries)
8 hours from 10% to 90%
Frequency Compatibility
50 / 60 Hz
Storage Temperature Range
+5 to +113 degrees Fahrenheit / -15 to +45 degrees Celsius
Output Receptacles
(12) 5-15R
Output AC Waveform (Battery Mode)
PWM sine wave
Communications Interface
USB (HID enabled)
Input Circuit Breakers
10A
Output Volt Amp Capacity (VA)
850
High Voltage Transfer to Battery Power (Setpoint)
145
Operating Elevation (ft.)
Up to 10,000 ft.
Output AC Waveform (AC Mode)
Pure sine wave
Half Load Runtime (min.)
9 min. (212.5w)
Output Voltage Regulation (Line Mode)
120V (±20%)
Output Voltage Regulation (Battery Mode)
120V (±10%)
USB (HID Compliant) Port
Yes
DC System Voltage
12 V DC
Certifications & Standards
UL Listed Certification
Input Frequency
60 Hz
Surge Energy Rating
316 J
Dataline Protection
RJ-11
Number of Battery & Surge Outlets
6
Output Frequency
60 Hz
Typical Battery Recharge Time
8 Hour
Product Type
Standby UPS
Waveform Type
Pulse-width Modulated Sine Wave
Number of Surge-only Outlets
6
Maximum Operating Temperature
104°F (40°C)
Form Factor
Ultra-compact Desktop/Tower/Wall Mount
EMI/RFI Noise Filter
Yes
Receptacle Detail
12 x NEMA 5-15R
Package Contents
ECO850LCD 850 VA Desktop UPS, USB Cable, Instruction Manual
Application/Usage
Media Center, Router, ATM, Desktop Computer, Gaming Console, Security System, Home/Office, Digital Signage, Kiosk, Blu-ray Player, Home Theater, Printer, TV
Load Capacity
850 VA/425 W
Package Includes
ECO850LCD 850VA 425W 120V Standby ECO UPS with 12 Outlets;USB cable;Owner's manual
Output Capacity (VA)
850
UPS Applications
Computer/Peripherals; Retail/Point of Sale; Hospitality
Output Capacity (Watts)
425
Manufacturer Warranty
3 yr Limited
Operating Temperature - Minimum
32 Degrees F
Surge Suppression Rating
316 J
Transfer Time - Maximum
10 msec
Power Rating - Real
425 W
Number of Outlets - UPS
6
Output Ports Included
USB
Frequency
50/60 Hz
Battery Chemistry
Valve Regulated Lead Acid
External Battery Compatible
Not External Battery Pack Compatible
Input Current - Maximum
10 A
Automatic Voltage Regulation
No Automatic Voltage Regulation
Run Time - Half Load
9 min
Includes Battery
Battery Included
Data Line Protection
Includes Data Line Surge Protection
Run Time - Full Load
2.3 min
Visible Indicator Light Conditions
Fault, Battery Low, Overload, Replace Battery
Transfer Time - Minimum
6 msec
Operating Temperature - Maximum
104 Degrees F
Audible Alarm Conditions
Low Battery, Overload
Power Rating - Apparent
850 VA
Number of Outlets - Surge Only
6
Battery Recharge Time
8 hr

Description

UPS System, Standby, Power Rating 850 VA, Wattage 425 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 13 min/2.8 min, Mounting Desktop/Tower, Outlet Type (6) Surge, (6) UPS/Surge, Number of Outlets 12, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection Yes, Transfer Time 3 msec from Battery to AC, 6 msec from AC to Battery, Width 12 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.