Zoro Homepage

Power Strip, Surge, 5-15R, 5-15P, 7 ft., Light Gray

  • Mfr # SUPER7TEL

  • Zoro # G6774514


product price: $38.89
/ea

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
7 ft.
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPER7TEL
Zoro #
G6774514
UPC #
037332121158
Country of Origin
China

Dimensions

Cord Length
7 ft.

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Gauge/Conductor
14/3
Standards
Approvals RoHS; UL1449/1363/497A/cUL
Number of Outlets
7

Description

Surge Protector Strip 120V 7 Outlet RJ11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.