Power Strip, Surge, French/Belgian, French, 1 ft., Black

  • Mfr # TLP2USBF

  • Zoro # G5175460


product price:  $32.19
/ea

Key Features

Type
Surge
Receptacle Configuration
French/Belgian
Plug Configuration
French
Cord Length
1 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP2USBF
Zoro #
G5175460
UPC #
037332145475
Country of Origin
China

Dimensions

Cord Length
1 ft.
Height
5.9"
Width
2.2"
Depth
1.6"

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
French/Belgian
Plug Configuration
French
Color
Black
Standards
RoHS Compliant
Number of Outlets
2
Voltage
230VAC
Max. Amps
10A
Maximum Line Current
10A
Compatibility
Desktop PC, Printers, Scanners, Desk Lamps, Notebooks, Cell Phones, iPods, MP3 Players, Mobile Devices
Product Type
Surge Suppressor/Protector
Charging Method
USB
Circuit Breaker (amps)
10
Mounting Holes or Slots
No
Output Receptacles
(2) French/Belgian
AC Suppression Joule Rating
380
Nominal Input Voltage(s) Supported
230V AC
Charging Port Type
USB A (FEMALE)
Number of Charging Ports
2
Number of Ports
2
Network (Ethernet) Protection
No
Package Includes
TLP2USBF surge suppressor;Instruction manual and warranty information

Description

Surge,2 French/Belgian Out,380J,230V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.