Power Strip, Surge, Rack Mounted, 5-15R, L5-20P, 15 ft., Black

  • Mfr # RS-1215-20T

  • Zoro # G5096253


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Type
Surge, Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
L5-20P
Cord Length
15 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-1215-20T
Zoro #
G5096253
UPC #
037332119704
Country of Origin
China

Dimensions

Cord Length
15 ft.
Length
4 1/2 in
Width
17 1/2 in
Height
1 3/4 in
Depth
4.5"
Length (Straight Wireway)
4 1/2 in
Overall Width
17 1/2 in
Overall Length
4 1/2 in
Overall Height
1 3/4 in

Details

Item
Power Strip
Type
Surge, Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
L5-20P
Color
Black
Standards
cUL Listed; RoHS Compliant; UL Listed
Max. Amps
20A
Circuit Breaker
Yes
Number of Outlets
12
Plug Type
NEMA L5-20P
Receptacle Type
NEMA 5-15/20R
Includes
Instruction Manual with Warranty Information
GFCI Protected
No
Phase
Single
Voltage
120VAC
Outlet Surge Protection
No
Power Indicator
Yes
Mounting Style
Horizontal Rackmount/1U
Housing Material
Metal
Outlet Center Distance
51.6 mm Front; 71.1 mm Rear
Metered
Non-Metered
NEMA Receptacle Configuration
NEMA 5-15/20R
Number of Transformer Outlets
5
Hz
50/60 Hz
NEMA Plug Configuration
NEMA L5-20P
Frequency
50/60 Hz
Features
Detachable Mounting Flanges, Under-Counter Mounting Option
Watts
2400W
Maximum Frequency
60 Hz
Package Contents
12 Outlets Power Strip
Form Factor
Rack-mountable, Wall Mountable
Certifications & Standards
UL, cUR
Input Voltage
120 V AC
Maximum Input Current
20 A
Built-In Circuit Breaker
Yes
Rack Units
1
Maximum Input Voltage
120V AC
Maximum Current
20 A
Outlets Measurement (Center to Center)
Distance between Front outlets = 2.03 in.; Distance between Rear outlets = 2.79 in.
Nominal Input Voltage(s) Supported
120V AC
Output Receptacles
(12) 5-15/20R
Overload Protection
20A circuit breaker
Form Factors Supported
1U rackmount, wallmount
Mounting Holes or Slots
No
Circuit Breaker (amps)
20
Material of Construction
Metal
Frequency Compatibility
50 / 60 Hz
Package Includes
The RS-1215-20T Power Strip offers 20A capacity AC power distribution in a versatile multi-mount cabinet. Detachable mounting flanges are configurable for rack-mount, wall-mount and under-counter installation. Uses only 1U when installed in any 19-inch rack meeting EIA standards. Unfiltered electrical pass-through makes RS-1215-20T ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets and more. Includes 12 NEMA5-15/20R outlets (six front/six rear), 15-foot (4.6-meter) cord with locking NEMA L5-20P input plug and lighted switch with cover that prevents risk of accidental turn-off.
Included Mounting Accessories
Rackmount flanges
Locking Switch Cover
Yes

Description

Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 15 ft, Number of Outlets 12, Receptacle Type NEMA 5-15/20R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units 1, Mounting Location Horizontal Rack, Wall, Plug Type NEMA L5-20P, Features Detachable Mounting Flanges, Under-Counter Mounting Option, Housing Material Metal, Maximum Current 20 A, Overall Height 1 3/4 in, Overall Length 4 1/2 in, Overall Width 17 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.