Power Strip, Surge, Swivel, 5-15R, 5-15P, 8 ft., Black
Mfr # AV10IRG
Zoro # G5187640
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Type
Surge, Swivel
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
8 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AV10IRG
Zoro #
G5187640
UPC #
037332155627
Country of Origin
China
Dimensions
Cord Length
8 ft.
Details
Item
Power Strip
Type
Surge, Swivel
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
RoHS Compliant
Number of Outlets
10
Description
Surge,10 out,Swivel,8ft cord,6480J,Modem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.