Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Surge, USB, 5 5-15R, 5-15P, 6 ft., Black/Silver

  • Mfr # TLM506USBC

  • Zoro # G110724305


product price: $62.79
/ea

Key Features

Type
Surge, USB
Total Number of Outlets
5
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLM506USBC
Zoro #
G110724305
UPC #
037332260062
Country of Origin
China

Dimensions

Cord Length
6 ft.
Depth
1 3/8 in
Height
1 3/8 in
Length
8 5/8 in
Width
2 3/4 in
Wire Size
14 ga

Details

Item
Power Strip
Type
Surge, USB
Total Number of Outlets
5
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black/Silver
Gauge/Conductor
14
Standards
Approvals RoHS; CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); UL 1363; UL 1449
Mounting Style
Desktop, Keyhole, Wall
Max. Amps
15 A
Number of Outlets
2 USB/5
Enclosure Material
Metal
Max. Surge Current
15 A
Voltage
120V AC
Medical Facility Use
Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449)
USB Charging Port
2
Housing Material
Metal
Plug Style
Straight
Special Features
Filter Potentially Damaging Line Noise, Safeguard Valuable Data Against Damage Stemming
Rated Joules
2,100
Trade Designation
SJT
Communication Port
USB-A, USB-C
For Use With
Phone, Tablet
Application
Home, Office
Hz
50/60 Hz
Number of Transformer Outlets
1

Description

Outlet Strip, Application Home; Office, Housing Material Metal, Total Number of Outlets 5, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Desktop, Keyhole, Color Black, Silver, Medical Facility Use Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449), Number of Transformer Outlets 1, Voltage 120V AC, Length 8 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.