Power Strip, Surge, USB, 6 5-15R, 5-15P, 10 ft., Black

  • Mfr # TLM610CPAM

  • Zoro # G010724375


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Type
Surge, USB
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLM610CPAM
Zoro #
G010724375
UPC #
037332271860
Country of Origin
China

Dimensions

Cord Length
10 ft.
Depth
39 3/4 in
Height
39 3/4 in
Width
12 7/8 in
Length
13 in
Wire Size
14 AWG

Details

Item
Power Strip
Type
Surge, USB
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14
Standards
Approvals RoHS; CAN/CSA-C22.2 No. 60950-1 (Canada); FCC Part 15 Class B (USA); NOM (Mexico); UL 60950-1
Enclosure Material
Steel
Noise Attenuation
41.09dB
Max. Amps
2.4 A
Mounting Style
Desktop
Voltage
120V AC
Number of Outlets
4 USB/6
Max. Surge Current
1,000 A
Housing Material
Steel
Special Features
Antimicrobial
Communication Port
(4) USB-A, USB-C
Application
Home, Office
For Use With
Laptop, Phone, Tablet
USB Charging Port
4
Plug Style
Straight
Trade Designation
SJT
Rated Joules
1,000
Hz
60 Hz

Description

Outlet Strip, Application Home; Office, Housing Material Steel, Total Number of Outlets 6, Max. Amps 2.4 A, Cord Length 10 ft, Number of Power Switches 1, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Desktop, Color Black, Voltage 120V AC, Length 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.