Power Strip, Surge, USB, 6 5-15R, 5-15P, 15 ft., Light Gray

  • Mfr # TLP64USBRA15

  • Zoro # G410724326


product price:  $55.65
/ea

Key Features

Type
Surge, USB
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP64USBRA15
Zoro #
G410724326
UPC #
037332241238
Country of Origin
China

Dimensions

Cord Length
15 ft.
Width
3 5/8 in
Height
1 1/2 in
Depth
1 1/2 in
Length
9 1/2 in
Wire Size
14 ga

Details

Item
Power Strip
Type
Surge, USB
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Gauge/Conductor
14
Standards
Approvals RoHS; CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; FCC Part 68; NOM (Mexico); UL 1363; UL 1449; UL 497A; UL Listed
Voltage
120V AC
Enclosure Material
Plastic
Max. Surge Current
15 A
Max. Amps
15 A
Mounting Style
Desktop, Keyhole, Wall
Number of Outlets
4 USB/6
Number of Transformer Outlets
4
Application
Home, Office
Plug Style
Straight
Hz
50/60 Hz
Communication Port
(4) USB
Housing Material
Plastic
USB Charging Port
4
Medical Facility Use
Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449)
Trade Designation
SJT
Rated Joules
900
Special Features
Green LED
For Use With
Computers, Home Theater Equipment and Other Valuable Electronics against AC Power Surges and Spikes, Peripherals

Description

Outlet Strip, Application Home; Office, Housing Material Plastic, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Desktop, Keyhole, Color Gray, Medical Facility Use Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449), Number of Transformer Outlets 4, Voltage 120V AC, Length 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.