Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Surge, USB, 7 5-15R, 5-15P, 6 ft., Light Gray

  • Mfr # TLP616USB

  • Zoro # G810724391


product price: $36.29
/ea

Key Features

Type
Surge, USB
Total Number of Outlets
7
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP616USB
Zoro #
G810724391
UPC #
037332260314
Country of Origin
China

Dimensions

Cord Length
6 ft.
Depth
1 1/4 in
Height
1 1/4 in
Width
2 1/8 in
Length
10 3/8 in
Wire Size
16 AWG

Details

Item
Power Strip
Type
Surge, USB
Total Number of Outlets
7
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Gauge/Conductor
16/2
Standards
Approvals RoHS; CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; FCC Part 68; NOM (Mexico); UL 1363; UL 1449; UL 497A; UL Listed
Voltage
120V AC
Enclosure Material
Plastic
Mounting Style
Keyhole, Wall
Number of Outlets
2 USB/7
Max. Amps
15 A
Max. Surge Current
15 A
Application
Home, Office
Rated Joules
900
Housing Material
Plastic
Plug Style
Straight
Hz
50/60 Hz
Special Features
Filter Potentially Damaging Line Noise, Safeguard Valuable Data Against Damage Stemming
USB Charging Port
2
Medical Facility Use
Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449)
For Use With
Headphones, Laptop, Phone, Tablet
Communication Port
(2) USB
Number of Transformer Outlets
2

Description

Outlet Strip, Application Home; Office, Housing Material Plastic, Total Number of Outlets 7, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 16 AWG, Mounting Style Keyhole, Color Gray, Medical Facility Use Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449), Number of Transformer Outlets 2, Voltage 120V AC, Length 10 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.